missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm PP Short Thread Seal, Black, Center hole, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 09 15 1668
121.60 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
- Elimination of septum push-through
- Increased sealing capability
- Improved autosampler compatibility
- Flexibility to select the best septum for your instrument and applications
- Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
- Easy-on, easy-off convenience with just one turn
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
Specifications
Short Thread Cap | |
6 mm | |
9 mm | |
GC, HPLC | |
0.2 mm |
PTFE Virginal | |
Black | |
Polypropylene | |
100 | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction