missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm PP Short Thread Seal, Green, Center hole, Assembled septum
Shop All Fisherbrand Products
Click to view available options
Color:
Beige, Red-Orange, Green
Blue, White, Green
Green
Red, White, Green
Red-Orange, Transparent, Green
Material (Liner):
Natural Rubber/TEF
PTFE Virginal
Red Rubber/PTFE
Silicone/PTFE
Thickness (Metric):
0.2 mm
1 mm
Unit Size:
Pack of 1000
Beskrivning
- Elimination of septum push-through
- Increased sealing capability
- Improved autosampler compatibility
- Flexibility to select the best septum for your instrument and applications
- Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
- Easy-on, easy-off convenience with just one turn
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
Specifikationer
Specifikationer
| Description | Short Thread Cap |
| Material (Liner) | Natural Rubber/TEF |
| Diameter (Metric) Opening | 6 mm |
| Color | Red-Orange, Transparent, Green |
| Diameter (Metric) Outer | 9 mm |
| Material | Polypropylene |
| For Use With (Application) | GC, HPLC |
| Quantity | 100 |
| Thickness (Metric) | 1 mm |
| Type | Screw Cap |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering