missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm PP Short Thread Seal, Transparent, Center hole, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
£175.00 - £540.00
Specifications
Description | Short Thread Cap |
---|---|
Diameter (Metric) Opening | 6 mm |
Diameter (Metric) Outer | 9 mm |
Material | Polypropylene |
For Use With (Application) | GC, HPLC |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11804021
|
Fisherbrand™
|
Natural Rubber/TEF | Red-Orange, Transparent | 1 mm |
£275.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12353700
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Transparent | 1 mm |
£319.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11894011
|
Fisherbrand™
|
Silicone/PTFE | Blue, White, Transparent | 1 mm |
£540.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11835903
|
Fisherbrand™
|
PTFE Virginal | White, Transparent | 0.2 mm |
£175.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11824850
|
Fisherbrand™
|
Red Rubber/PTFE | Beige, Red-Orange, Transparent | 1 mm |
£215.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11824740
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Transparent | 1 mm |
£359.14
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11874850
|
Fisherbrand™
|
Silicone/PTFE | Blue, White, Transparent | 1 mm |
£430.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
Description
- Elimination of septum push-through
- Increased sealing capability
- Improved autosampler compatibility
- Flexibility to select the best septum for your instrument and applications
- Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
- Easy-on, easy-off convenience with just one turn
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
Specifications
Short Thread Cap | |
9 mm | |
GC, HPLC |
6 mm | |
Polypropylene | |
Screw Cap |