missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 9mm Short-Cap, Screw-Thread Vials
Vial only
Brand: Restek™ 21154
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- 9mm thrread
- 2.0m
- 12 x 32mm
All models except 06-718-447 and 06-718-448: White Graduated Marking Spot
Specifications
Without white graduated marking spot | |
12 mm | |
No | |
Wide | |
Short Thread Screw Cap | |
100 Pk. |
Clear | |
2 mL | |
1.25 in. | |
100 | |
32 mm | |
9 mm |