missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm Short Thread Glass Vial, Wide Opening, Amber
17.78 GBP valid until 2024-12-31
Use promo code "21965" to get your promotional price.
Description
- 9mm
- Short Thread
- Glass
- Wide opening
- Amber
Specifications
Patched | |
11.6 mm | |
1.85 mL | |
Short Thread | |
<120 μL | |
Flat Bottom | |
100 | |
Yes |
Amber | |
Glass | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
1.5 mL | |
32 mm | |
ND9 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 15
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 9mm Short Thread Glass Vial, Wide Opening, Amber > flat bottom,patched,1.5ml
Spot an opportunity for improvement?Share a Content Correction