missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm Short Thread Glass Vial, Wide Opening, Amber
Universally compatible on almost all autosamplers.
Brand: Fisherbrand™
89.36 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 17
Additional Details : Weight : 0.31500kg
Description
- 9mm
- Short Thread
- Glass
- Wide opening
- Amber
Specifications
Top Bonded | |
11.6 mm | |
0.34 mL | |
Short Thread | |
<1 μL | |
Conical, Flat Bottom | |
100 | |
ND9 |
Amber | |
Glass | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
0.2 mL | |
32 mm | |
1st Hydrolytic Class | |
Yes |