missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread Vial Kit
Includes 100 vials and 100 caps with pre-assembled septa.
Marca: Fisherbrand™
35.48 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 17
Dettagli aggiuntivi : Weight : 0.30600kg
Descrizione
- ND9
- 9 mm
- Glass
- Amber
- Patched
- 1.5 mL
- Screw Cap
- Center hole (6 mm)
- Polypropylene
- PTFE/Silicone
- 1.0 mm thickness
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifica
Blue | |
Amber | |
Glass | |
100 | |
Screw Cap | |
9-425 |
Silicone/PTFE | |
11.6 mm | |
1.85 mL | |
Polypropylene | |
32 mm | |
Yes |