missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread Vial Kit, Wide Opening
Description
- ND9
- 9mm
- Glass
- Amber
- Patched
- 1.5mL
- Screw Cap
- Center hole (6mm)
- Polypropylene
- PTFE/Silicone
- 1.0mm thickness
- Reusable two compartment trays protect vials and closure while keeping matching supplies together

Specifications
Blue | |
Amber | |
Glass | |
1.85 mL | |
Polypropylene | |
32 mm | |
9-425 |
White Silicone/Blue PTFE | |
11.6 mm | |
Yes | |
100 | |
Screw Cap | |
Hydrolytic Glass (Class I) | |
Yes |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70% -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 9 mm Short Thread Vial Kit, Wide Opening > Slit, 55° shore A
Spot an opportunity for improvement?Share a Content Correction