missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm short thread Vial Kit, Clear Glass, 1.5mL, PP Screw Cap, Center hole, Natural Rubber/PTFE septum
Includes 100 vials and 100 caps with pre-assembled septa.
£26.08 - £49.50
Specifications
Material (Liner) | Natural Rubber/TEF |
---|---|
Color | Clear |
Diameter (Metric) Outer | 11.6 mm |
Material | Glass |
Volume (Metric) | 1.85 mL |
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
12961251
|
Fisherbrand™
11 24 1049 |
Blue |
£30.00
Pack of 100 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
12970861
|
Fisherbrand™
11 14 1464 |
Green | |||||||
12970901
|
Fisherbrand™
11 24 1929 |
Blue | |||||||
12941251
|
Fisherbrand™
11 24 1140 |
Transparent |
£49.50
Pack of 100 |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||||
Description
- ND9
- 9mm
- Glass
- Clear
- Patched
- 1.5mL
- Screw Cap
- Center hole (6 mm)
- Polypropylene
- Nat.Rubber/TEF
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Natural Rubber/TEF | |
11.6 mm | |
1.85 mL | |
Polypropylene | |
32 mm |
Clear | |
Glass | |
100 | |
Screw Cap | |
9-425 |