missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm short thread Vial Kit, Clear Glass, 1.5mL, PP Screw Cap, Center hole, RedRubber/PTFE septum
Includes 100 vials and 100 caps with pre-assembled septa.
£33.85 - £42.25
Specifications
Closure Color | Blue |
---|---|
Material (Liner) | Red Rubber/PTFE |
Color | Clear |
Diameter (Metric) Outer | 11.6 mm |
Volume (Metric) | 1.85 mL |
Product Code | Brand | Material | Marking Spot | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Marking Spot | Price | Quantity & Availability | ||||
11505934
|
Fisherbrand™
11 14 1906 |
Hydrolytic Glass (Class I) | No |
£42.25
Pack of 100 |
In Stock
Log in to see stock. |
||||
12306202
|
Fisherbrand™
11 24 1920 |
Glass | No |
£35.95
Pack of 100 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||||
15186425
|
Fisherbrand™
11 24 2492 |
Glass | Yes |
£33.85
1 set |
In Stock
Log in to see stock. |
||||
Description
- ND9
- 9mm
- Glass
- Clear
- 1.5mL
- Screw Cap
- Center hole (6 mm)
- Polypropylene
- RedRubber/PTFE
- 1.0mm thickness
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Blue | |
Clear | |
1.85 mL | |
Polypropylene | |
32 mm |
Red Rubber/PTFE | |
11.6 mm | |
100 | |
Screw Cap | |
9-425 |