missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm Short Thread Vial Kit, PP, Clear, 1.5mL, PP Screw Cap, Center Hole, Silicone/PTFE Septum
Includes 100 vials and 100 caps with pre-assembled septa.
£62.25 - £70.82
Specifications
Material (Liner) | Silicone/PTFE |
---|---|
Color | Transparent |
Diameter (Metric) Outer | 11.6 mm |
Material | Polypropylene |
No. per Pack | 100 |
Product Code | Brand | Style | Pre-slit | Material (Liner) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Style | Pre-slit | Material (Liner) | Price | Quantity & Availability | |||||
12990891
|
Fisherbrand™
11 24 1776 |
Slightly concave shaped bottom | No | Silicone/PTFE | N/A | ||||||
12910891
|
Fisherbrand™
11 24 1476 |
Inner Cone | No | Silicone/PTFE |
£62.95
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
13459748
|
Fisherbrand™
11 24 1557 |
Slightly concave shaped bottom | Yes | Silicone/PTFE |
£70.82
1 pack |
In Stock
Log in to see stock. ![]() |
|||||
Description
- ND9
- 9mm
- PP
- Transparent
- 1.5mL
- Screw Cap
- Center hole (6 mm)
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Silicone/PTFE | |
11.6 mm | |
100 | |
32 mm | |
No |
Transparent | |
Polypropylene | |
Screw Cap | |
9-425 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 9mm Short Thread Vial Kit, PP, Clear, 1.5mL, PP Screw Cap, Center Hole, Silicone/PTFE Septum