missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ A 11 Basic
Batch mill with high-grade stainless steel beater is designed for impact grinding of hard, brittle, or non-elastic grinding materials.
£2905.08
Specifications
Dimensions (L x W x H) | 85 x 85 x 240 mm |
---|---|
Hertz | 50/60 Hz |
Speed | 0 to 28 rpm |
Voltage | 100/115 V, 220/230 V |
Weight (Metric) | 1.5 kg |
Description
- Moist and gluey materials can be pulverized by adding water
- Grinding chamber made of PTFE, glass fiber-reinforced with stainless steel inlet (1.4571)
- Useful volume of 80 mL
- For embrittlement of grinding materials with liquid nitrogen in the grinding chamber
Specifications
85 x 85 x 240 mm | |
0 to 28 rpm | |
1.5 kg |
50/60 Hz | |
100/115 V, 220/230 V |