missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Cover Net A2
Cover net A2 for fixing delicate wash items
Brand: Miele Professional™ 3830460
65.63 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Suitable for 1/2 insert
- Plastic coated metal frame with plastic netting
- Size: 216 x 456 mm
Specifications
Plastic-coated Metal | |
Plastic | |
456 x 216mm |
Cover Net, Half | |
A 2 | |
1 Each |