missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Cover Net A3
Cover net A3 as cover for wash items in inserts
Brand: Miele Professional™ 3830470
48.64 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.50000kg
Description
- Suitable for 1/4 insert
- Plastic coated metal frame with plastic netting
- Size: 206 x 206 mm
Specifications
Plastic-coated Metal | |
Plastic | |
206 x 206mm |
Cover Net, Quarter | |
A 3 | |
1 Each |