Learn More
Thermo Scientific™ A-621 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges
Support large volume applications with the Thermo Scientific™ A-621 6 Fixed-Angle Rotor.
Brand: Thermo Scientific™ 11876
13342.46 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
Support large volume applications with the Thermo Scientific™ A-621 Fixed-Angle Rotor.
Specifications:- Fixed angle (23°) aluminum rotor
- Capacity: 6 × 250mL
- Max. speed/RCF: 21,000rpm/66,993 x g
- K factor: 751
Compatible with:
Thermo Scientific™ Sorvall™ WX Ultra Centrifuge series.
Recommended for:
Large volume pelleting

Specifications
A-621 Fixed Angle Rotor | |
Fixed Angle Rotor | |
66,993 x g | |
136 mm | |
751 | |
61 mm | |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | |
42,536 x g |
Aluminum | |
6 x 250 mL | |
21,000 rpm | |
36.7 mm | |
153 mm | |
30.1 lb. (13.6 kg) | |
23° | |
18,078 x g |
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Exclusive Promotion on Equipment and Instruments
Take advantage of our limited-time offer on top-quality equipment and instruments to elevate your research and laboratory capabilities.Promo Code: 24069Expires: 2025-06-30
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.