missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ A10 Concentrated Cleaner
Click to view available options
Volume (Metric):
1 L
2.5 L
10 L
Unit Size:
1 L
10 L
2.5 L
Description
- Suitable for laboratory instruments made of glass, porcelain, ceramics, plastics and metals (check aluminum, magnesium and light metal alloys before application)
- Removes emulsions, fat and grease, dust, glass grease, resinified residues, marker, labels, lime soaps and lime deposits
Specifications
Specifications
| Product Type | Lab Clean A10 Cleaner |
| pH | 11.3 |
| Certifications/Compliance | Annex VII A, EC 648/2004, UN 1719 |
| Composition | Amphoteric surfactants 5 to 15%, non-ionic surfactants 5 to 15%, Phosphates <5%, Polycarboxylates |
| Concentration | Ultrasonic unit 1 to 2%, dishwasher 0.5 to 1% |
| Container Type | Bottle |
| Content And Storage | 5°C to 30°C |
| For Use With (Application) | For dip and splash cleaning of instruments of labs and workshops applications |
| Volume (Metric) | 1 L |
Safety and Handling
Signal Word
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P233-Keep container tightly closed.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contains : sodium carbonate, ammonia, tetrapotassium pyrophosphate
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction