Learn More
Thermo Scientific™ ARCTIC A10 Refrigerated Circulators
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ A10 refrigerated bath circulators provide efficient cooling for open and closed applications, with temperatures ranging from -10° to +100°C and maximum bath volume of 6 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with the controller that best meets circulation and temperature ranges for your application.
- Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
- Small refrigeration circulators are optimized for small footprint and low noise
- Robust stainless-steel baths
- The controller can be turned to 90° on all sides of the bath for optimal viewing
- External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
- Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
- Draining port at the front
- Integrated handles
- CFC-free refrigerant
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover
Recommended for:
- Calibration
- Bioreactors
- Rotary Evaporators
- Condensers
- Sample/Material Testing
- Sample/Material Preparation
Specifications
Specifications
| Capacity (English) | 1.58 gal. |
| Controller Type | AC200 |
| Capacity (Metric) | 6 L |
| Certifications/Compliance | CE/ROHS/WEEE |
| Cooling Capacity | 240 W |
| Flow Rate | 20 L/min. |
| Pump Type | Force Pump, Suction Pump |
| Temperature Range | -10°C to +100°C |
| Max. Pressure | 475 mbar/6.89 psi |
| Safety Class | 3/FL |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
