missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer A107 Nozzle

Product Code. 17808279 Shop All Tuttnauer Products
Click to view available options
:
A107 Nozzle; Dimensions (Dia. x H): 4 x 111 mm
This item is not returnable. View return policy

Product Code. 17808279

Brand: Tuttnauer P00001022

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nozzle for the Tiva Washer.

  • A107 Nozzle diameter 4 mm C+S, Height: 111 mm
  • External dimensions W x H: 54 x 111 mm

Specifications

Material Stainless Steel
Product Type Nozzle
Model A107
For Use With (Equipment) Tiva Washer
Diameter (Metric) 4 mm
Dimensions (Dia. x H) 4 x 111 mm
Height (English) 4.4 in.
Height (Metric) 111 mm
Width (Metric) 54 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.