Learn More
Thermo Scientific™ A21-24 x 15c Fixed Angle Rotor
Carry out subcellular separations and fractionations with 15mL conical tubes using the Thermo Scientific™ A21-24 x 15c Fixed Angle Rotor.
Brand: Thermo Scientific™ 75003004
5972.00 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Description
Carry out subcellular separations and fractionations with 15mL conical tubes using the Thermo Scientific™ A21-24 x 15c Fixed Angle Rotor. Innovations —from Thermo Scientific™ Auto-Lock™ rotor exchange, to Thermo Scientific™ Auto-ID™ instant rotor identification and speed handles on each rotor lid — shorten run set-up time while providing peace-of-mind that the rotor is secure.
Auto-Lock Rotor Exchange:
- Secure, push-button rotor exchange in less than three seconds
- Improved safety and convenience
- No tools required
- Quickly change rotors and applications
Auto-ID Instant Rotor Identification:
- Immediate identification of a rotor
- Rotor specifications automatically loaded into centrifuge parameters
- Shortens run set-up time, improves safety
Speed Handle:
- Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
- Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
Specifications
A21-24x15c Fixed Angle Rotor | |
Fixed Angle Rotor | |
63,049 x g (Outer), 63,049 x g (Inner) | |
158 mm | |
379 | |
16.5 mm | |
Sorvall LYNX 6000 and 4000 Superspeed Centrifuges | |
Yes |
Aluminum | |
24 x 15 mL | |
21,500 rpm | |
57 mm | |
121.5 mm | |
19.1 lb. (8.7 kg) | |
42/30° |