missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ A22-24 x 16 Fixed Angle Rotor for LYNX 4000 and 6000 Superspeed Centrifuges
Shorten run set-up time and gain peace-of-mind that the rotor is secure using the Thermo Scientific™ A22-24 x 16mL Fixed-Angle Rotor.
Brand: Thermo Scientific™ 75003005
5964.00 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Shorten run set-up time and gain peace-of-mind that the rotor is secure using the Thermo Scientific™ A22-24 x 16mL Fixed-Angle Rotor. Rotor innovations feature Thermo Scientific™ Auto-Lock™ rotor exchange, Thermo Scientific™ Auto-ID™ instant rotor identification and speed handles on each rotor lid. The A22-24 x 16mL rotor supports 16mL tubes for subcellular separations.
Auto-Lock Rotor Exchange:
- Secure, push-button rotor exchange in less than three seconds
- Improved safety and convenience
- No tools required
- Quickly change rotors and applications
Auto-ID Instant Rotor Identification:
- Immediate identification of a rotor
- Rotor specifications automatically loaded into centrifuge parameters
- Shortens run set-up time, improves safety
Speed Handle:
- Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
- Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
Specifications
A22-24x16 Fixed Angle Rotor | |
Fixed Angle Rotor | |
60,063 x g (Outer), 60,063 x g (Inner) | |
111 mm Outer, 111 mm Inner | |
377 (Outer); 547 (Inner) | |
18 mm | |
Sorvall LYNX 6000 and 4000 Superspeed Centrifuges | |
Yes |
Aluminum | |
24 x 16 mL | |
22,000 rpm | |
54 mm Outer, 39 mm Inner | |
102 mm | |
17.9 lb. (7.7 kg) | |
28/40° |