missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ARCTIC A25 Refrigerated Circulators

Provide efficient cooling for open and closed applications with refrigerated circulators, for temperatures ranging from -25° to +200°C and 12 L maximum bath volume.

Brand:  Thermo Scientific™ 1525251

3346.25 GBP valid until 2024-12-31
Use promo code "21916" to get your promotional price.


 View more versions of this product

Product Code. 11650851

This item is not returnable. View return policy

Description

Description

The Thermo Scientific™ A25 refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from -25° to +200°C and maximum bath volume of 12 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with different cooling capacities, temperature ranges and volumes to meet your specific application.

Featuring superior cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control to ensure accuracy and reproducibility. Choose from three different controllers that allow you the flexibility to create the perfect fit for your application.
  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3.17 gal.
12 L
Digital
17 L/min.
-25°C to +100°C
1/NFL
SC100
19 in.
48.3 cm
10.7 in.
27.3 cm
28 in.
8 in.
79.5 lb.
230 V 50 Hz
50 Hz
SC100
CE/ROHS/WEEE
500 W
Force Pump, Suction Pump
300 mbar/4.35 psi
0.02°C
19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
7.2 in.
18.4 cm
6.8 in.
17.3 cm
71.1 cm
20.4 cm
36.1 kg
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers