missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ARCTIC A25 Refrigerated Circulators

Provide efficient cooling for open and closed applications with refrigerated circulators, for temperatures ranging from -25° to +200°C and 12 L maximum bath volume.

Brand:  Thermo Scientific™ 1575251

5103.55 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 12682825

  • £5721.24 / Each
Estimated Shipment: 03-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Thermo Scientific™ A25 refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from -25° to +200°C and maximum bath volume of 12 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with different cooling capacities, temperature ranges and volumes to meet your specific application.

Featuring superior cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control to ensure accuracy and reproducibility. Choose from three different controllers that allow you the flexibility to create the perfect fit for your application.
  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3.17 gal.
12 L
500 W
Force Pump, Suction Pump
560 mbar/8.12 psi
0.01°C
19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
7.2 in.
18.4 cm
6.8 in.
17.3 cm
71.1 cm
20.4 cm
36.1 kg
230 V
PC200
CE/ROHS/WEEE
24 L/min.
-25°C to +100°C
3/FL
PC200
19 in.
48.3 cm
10.7 in.
27.3 cm
28 in.
8 in.
79.5 lb.
230 V 50 Hz
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.