Learn More
Thermo Scientific™ A27-6 x 50 Fixed Angle Rotor for LYNX 4000 and 6000 Superspeed Centrifuges
Maintain low sample temperatures at all speeds while experiencing high RCF performance with the Thermo Scientific™ A27-6 x 50mL Fixed-Angle Rotor.
Brand: Thermo Scientific™ 75003007
6200.00 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Description
Maintain low sample temperatures at all speeds while experiencing high RCF performance with the Thermo Scientific™ A27-6 x 50mL Fixed-Angle Rotor, which features rotor innovations—from Thermo Scientific™ Auto-Lock™ rotor exchange, to Thermo Scientific™ Auto-ID™ instant rotor identification and speed handles on each rotor lid— to shorten run set-up time while providing peace of mind that the rotor is secure.
Auto-Lock Rotor Exchange:
- Secure, push-button rotor exchange in less than three seconds
- Improved safety and convenience
- No tools required
- Quickly change rotors and applications
Auto-ID Instant Rotor Identification:
- Immediate identification of a rotor
- Rotor specifications automatically loaded into centrifuge parameters
- Shortens run set-up time, improves safety
Speed Handle:
- Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
- Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
Specifications
A27-6x50 Fixed Angle Rotor | |
Fixed Angle Rotor | |
79,057 x g | |
97 mm | |
485 | |
29 mm | |
Sorvall LYNX 6000 and 4000 Superspeed Centrifuges | |
Yes |
Aluminum | |
6 x 50 mL | |
27,000 rpm | |
24 mm | |
108 mm | |
12.3 lb. (5.58 kg) | |
34° |