missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ A27-8 x 50 Fixed Angle Rotor
Shorten run set-up time while providing peace of mind that the rotor is secure with Thermo Scientific™ A27-8 x 50mL Fixed-Angle Rotor.
Brand: Thermo Scientific™ 75003008
6292.43 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.
This item is not returnable.
View return policy
Description
Shorten run set-up time while providing peace of mind that the rotor is secure with Thermo Scientific™ A27-8 x 50mL Fixed-Angle Rotor. Featuring high RCF performance, this rotor enables virus, proteomics and subcellular particle separations in a modernized Thermo Scientific SS-34 design.
Auto-Lock Rotor Exchange:
- Secure, push-button rotor exchange in less than 3 seconds
- Improved safety and convenience
- No tools required
- Quickly change rotors and applications
Auto-ID Instant Rotor Identification:
- Immediate identification of a rotor
- Rotor specifications automatically loaded into centrifuge parameters
- Shortens run set-up time, improves safety
Speed Handle:
- Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
- Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
Specifications
A27-8 x 50 Fixed Angle Rotor | |
Fixed Angle Rotor | |
87,207 x g | |
107 mm | |
408 | |
29 mm | |
Sorvall LYNX 6000 and 4000 Superspeed Centrifuges | |
Yes |
Aluminum | |
8 x 50 mL | |
27,000 rpm | |
33 mm | |
108 mm | |
15.0 lb. (6.8 kg) | |
34° |