missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ KleenGuard™ A40 Liquid and Particle Protection Coveralls
173.19 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- White in color
- Single use, disposable
- Silicone-free and anti-static
- Specially designed hood to fit a respirator
- Helps to reduce contamination in low lint and critical areas
- Full-length zip, over-locked stitched seams and double-layer fabric
- Ideal for protection against larger particles, radioactive dust and chemical splashes
- Suited for pharmaceutical areas, manufacturing, utilities, electronics, agriculture and paint-spraying areas
Specifications
Product Type | Protective Coveralls |
Size | X-Large |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Elastic |
Closure Type | Front Zipper (Full-length) |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'