missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ KleenGuard™ A40 Liquid and Particle Protection Coveralls

Catalog Number 11764903
173.19 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.


Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Improves safety and comfort in high-risk areas providing general protection against water-based or chemical splashes. Kimberly-Clark™ KleenGuard™ A40 Liquid and Particle Protection Coveralls have the added benefit of anti-static protection.

  • White in color
  • Single use, disposable
  • Silicone-free and anti-static
  • Specially designed hood to fit a respirator
  • Helps to reduce contamination in low lint and critical areas
  • Full-length zip, over-locked stitched seams and double-layer fabric
  • Ideal for protection against larger particles, radioactive dust and chemical splashes
  • Suited for pharmaceutical areas, manufacturing, utilities, electronics, agriculture and paint-spraying areas
Product Type Protective Coveralls
Size 2X-Large
Material KleenGuard™
Color White
Waist Style Elastic
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Closure Type Front Zipper (Full-length)
Seam Type Stitched
Sterility Sterile
Resistance Water, Chemicals, Liquid, Particle, Anti-static
Latex Free Yes
For Use With (Application) Protection against larger particles, radioactive dust and chemical splashes
Length (English) 15.6 in.
Length (Metric) 40 cm
Weight (English) 17.622 lb.
Weight (Metric) 8.01 kg
Quantity 25/Pk.
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'