missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ A7 P+™ Laboratory Coats
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
98.81 GBP valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Use promo code "22916" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Assured Compliance:
- PPE Cat III according to (EU) Regulation 2016/425 :Type 6 (PB) limited chemical splash protection
- EN1149-1 Antistatic clothing
- Tensile strength EN ISO 13934-1 Class 1 of 3
- Surface resistivity EN 1149-1 < 5 x 1010 ohm
- Particle shedding test (Helmke Drum) IEST-RP-CC003.3 Category II
- Bacterial Filtration Efficiency (3.0 μm) ASTM F2100 >99%
- High quality disposable laboratory coats with triple stitched seams and breathable, multi-layered material.
- Enhanced all-round protective features are included, such as high mandarin collars, thumb-loops and extra-length arms to fit lab gloves over coats.
- The breathable coat material includes high levels of particle and bacterial protection (with filtration efficiency of 99%).
- The coats are individually packed making them suitable for ISO 7 (Grade C) areas.
- Anti-slip and low lint material.
- Type 6 (PB) limited chemical splash protection
Specifications
Product Type | Controlled Environments Lab Coat |
Size | Small |
Color | White |
Certifications/Compliance | Certified PPE Cat III directive 89/686/EEC, EN1149-1:1995 Antistatic clothing, Double Bagged for ISO 7 Grade C areas |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'