missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ AAF Chamber Furnace, Large Volume

Designed specifically to provide optimum ashing conditions to ensure complete combustion of the sample. Carbolite™ AAF Chamber Furnace, Large Volume is ideal for laboratories where ashing is interspersed with other heat treatment work.

Brand:  Carbolite™ AAF1118-230SN+&02-301

Product Code. 12059792

  • £6390.00 / Each
Estimated Shipment: 26-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • All of the advantages of the AAF design, but with a higher maximum operating temperature of 1100°C.
  • Carbolite Gero 301 single ramp to setpoint and process timer
  • Two-tier rack system doubling the sample capacity
  • Sample trays and loading handle allows for large number of samples
  • Ideal for ashing foods, plastics, coal and other hydrocarbon materials
  • Preheating of air before it enters the chamber
  • Protection of the elements from carbon build-up or corrosive atmosphere, using silicon carbide tiles
  • 2-sided heating
  • A variety of additional options are available and must be specified at time of order.
    • A range of sophisticated digital controllers, multi-segment programmers and data loggers is available. These can be fitted with RS232, RS485 or Ethernet communications
    • Over-temperature protection (recommended to protect valuable contents and for unattended operation)
Specifications

Specifications

Heat-up time: 70min.
1100°C
Temperature Controller
705 mm
7080 w max., 3500 w holding
18 L
Ashing Furnace
235 x 196 x 400 mm
70 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.