missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ AAF Chamber Furnace, Small Volume
Designed specifically to provide optimum ashing conditions to ensure complete combustion of the sample. Carbolite™ AAF Chamber Furnace, Small Volume provides a continuous flow of preheated air through the chamber, and complies with ISO 1171:2010, ASTM D3174-04: 2010 and ASTM D4422.
£3850.00 - £4135.00
Specifications
Description | Heat-up time: 155min. |
---|---|
Temperature (Metric) | 1100°C |
Type | Ashing Furnace |
Includes | Temperature Controller |
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Height (Metric) | Wattage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Height (Metric) | Wattage | Price | Quantity & Availability | ||
10292062
|
Carbolite™
AAF1107-230SN+&02-301 |
7 L | 455 x 170 x 90 mm | 650 mm | 4000 w max., 2624 w holding |
£3850.00
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||
12089792
|
Carbolite™
AAF1103-230SN+&02-301 |
3 L | 250 x 150 x 90 mm | 585 mm | 2100 w max., 1270 w holding |
£4135.00
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||
Description
- 1100°C maximum operating temperature
- Carbolite Gero 301 controller, with single ramp to set-point and process timer
- Large floor area allows for large numbers of samples
- Ideal for ashing foods, plastics, coal and other hydrocarbon materials
- Designed to comply with ISO 1171:2010, ASTM D3174-04:2010 and ASTM D4422
- Wire elements are protected from chemical and mechanical damage by a hard wearing alumina based liner
- 4-sided heating (2 sides, roof and hearth)
- Air inlet and tall chimney give airflow of 4 to 5 changes per minute
- Low chamber height holds airflow close to samples for optimum combustion
- Powerful elements with graded winding compensate for heat loss due to high airflow
- Preheating of air before it enters the chamber gives excellent uniformity
- Sample tray and loading handle
- A variety of additional options are available and must be specified at time of order.
- 2-phase electrical supply for AAF 11/7
- Over-temperature protection (recommended to protect valuable contents and for unattended operation)
- A range of sophisticated digital controllers, multi-segment programmers and data loggers is available. These can be fitted with RS232, RS485 or Ethernet communications
Specifications
Heat-up time: 155min. | |
1100°C | |
Ashing Furnace | |
Temperature Controller |