Learn More
Thermo Scientific™ Abgene™ 2D Barcoded 2 mL Screw Cap Storage Tubes
Thermo Scientific™ ABgene 2D Barcoded 2 mL Screw Cap Storage Tubes are the perfect solution for larger-volume sample storage in most laboratory conditions down to -80°C. Our technical experts are available to demonstrate ways to improve sample management in your laboratory.
Brand: Thermo Scientific™ AB-1389/500
558.42 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : LC
Additional Details : Weight : 0.99000kg
Description
Thermo Scientific™ ABgene 2D Barcoded 2mL Screw Cap Storage Tubes are the perfect solution for larger-volume sample storage in most laboratory conditions down to -80°C. Our team has a strong reputation for supporting both equipment and consumables, and can demonstrate simple ways to improve larger-volume sample management in your laboratory using our 2D barcoded 2mL screw cap storage tubes coupled with the Thermo Scientific line of 2D barcode readers.
A unique, permanent, 2D barcode is encapsulated onto the base of every tube for safe, secure identification and tracking of samples, while Thermo Scientific 2D barcode readers allow simple decoding and integration into existing databases or tracking systems.Secure Tracking
- 2D barcode‚ is visible‚ even in the harshest of laboratory conditions
- Instantly decode each tube's 2D barcode with the Thermo Scientific line of 2D barcode readers; scan the tube into any application or database, or integrate via various data export options
- Once sample data is stored, scan the tube using the database Find feature to instantly access sample information and identify the contents of each storage tube
Superior Design
- Save precious freezer space with an innovative, stackable, 6 × 8 microplate-footprint rack of 48 tubes with a familiar 2mL cryopreservation format
- Alphanumeric grid-referencing on rack and lid clearly display the storage tube location
- Externally threaded tubes prevent contamination
- Open rack bottom allows all barcodes to be read at once, saving time versus and allowing more efficient freezing and thawing
- Unlike other plastic or cardboard storage boxes, the stackable, secure rack also ensures your freezer stays organized for faster sample retrieval
- V-shaped internal well design reduces dead volume and improves sample recovery
Stringent Quality Control
- Each tube is scanned to ensure readability
- Each code is checked against a full database of all previously assigned 2Dcodes to ensure zero duplicates across the entire line of Abgene 2D barcoded storage tubes
- Each lot of storage tubes is leak tested to ensure the integrity and security of samples
Recommended for:
Individual sample retrieval; Instant sample identification; Secure identification of archived samples; Secure shipping of samples; Storage of genomic samples, DMSO dissolved compounds; Tracking of samples during manufacturing
Specifications
2mL Screw Cap Storage Tube | |
500/pack | |
V-bottom | |
500/Pk. |
2 mL | |
Bulk, 500/cs | |
2D BarCoded | |
Cap w/low temp. resist O-ring |