Learn More
Thermo Scientific™ Abgene™ 2D Barcoded 5mL Screw Cap Tubes
The Abgene 2D Barcoded 5 mL Screw Cap tubes, ideal for storing larger volumes, are encapsulated with laser-etched 2D barcode on the base to securely identify and track samples. Our technical experts are available to demonstrate ways to improve sample management in your laboratory.
Marque: Thermo Scientific™ AB-1470
690.77 GBP valid until 2024-12-31
Use promo code "21901" to get your promotional price.
Code : NEW
Informations supplémentaires : Weight : 0.45000kg
Description
The Abgene 2D Barcoded 5mL Screw Cap tubes, ideal for storing larger volumes, are encapsulated with laser-etched 2D barcode on the base to securely identify and track samples. Our technical experts are available to demonstrate ways to improve sample management in your laboratory. We offer a full range of Thermo Scientific™ 2D barcoded storage tubes, racks and readers as well as pipettes and automated liquid handling equipment.
Secure, Fast Tracking
- Scan the tube into any application or database, or integrate via various data export options
- Instantly access sample information and identify contents by scanning the tube using the database Find feature
- Barcodes can be instantly decoded by Thermo Scientific barcode readers
Efficient Storage, Superior Design
- Save precious space with the dense microplate footprint (48 tubes per rack) of stackable Thermo Scientific Abgene freezer racks
- Grid-referenced lids enable you to easily see the storage tube location
- External threaded tubes aid in contamination prevention
Stringent Quality Control
- Every storage tube code is scanned to guarantee readability
- Each code is checked against the entire database of all 2D barcoded storage tubes to ensure zero duplicates
- Every lot of storage tubes is leak tested to ensure the integrity and security of samples
- All tubes are certified free of DNase, RNase and DNA
Recommended for:
Individual sample retrieval; Instant sample identification; Secure identification of archived samples; Secure shipping of samples
Spécification
Tube with Cap, Racked | |
Polypropylene | |
2D BarCoded |
5 mL | |
Racked | |
Yes |