Learn More
Thermo Scientific™ Thermo-Fast PCR Plate, 48-well, clear
Optimize PCR and qPCR applications with 48-well semi-skirted plates.
Brand: Thermo Scientific™ AB0648
131.02 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.50000kg
Description
48-well semi-skirted plate for PCR and qPCR applications comes in a convenient format, which allows for lower sample numbers. The semi skirt makes the plate more rigid and allots space for labeling and barcoding. Available in assorted colors, it's compatible with standard multichannel pipettes and automated liquid handling systems.The plate is sealable when used with adhesive films, foils or cap strips.
Highlights
- Convenient format for lower sample numbers
- Semi-skirt adds rigidity and allows for labeling or barcoding
- Sealable using adhesive films and foils and flat, ultra clear and domed cap strips
- 0.3 mL maximum well volume (when used with adhesive and heat seals)
Specifications
No Barcode | |
50 Plate | |
PCR Microplate | |
Semi | |
0.3 mL | |
0.2 mL |
Certified RNase/DNase-free | |
Clear | |
Thermal Cycler | |
Polypropylene | |
48 | |
Standard |