Learn More
Thermo Scientific™ Abgene™ Blank and Alphanumeric Storage Tubes
Thermo Scientific™ ABgene Blank and Alphanumeric Storage Tubes enable secure sample storage, while allowing individual access, sealing and retrieval of samples.
Brand: Thermo Scientific™ AB-0672
96.05 GBP valid until 2024-10-31
Use promo code "21661" to get your promotional price.
Description
Thermo Scientific™ ABgene Blank and Alphanumeric Storage Tubes enable secure sample storage, while allowing individual access, sealing and retrieval of samples.
- Can be picked and placed for reformatting of sample selections and eliminate the need to thaw an entire storage plate for only a few desired samples
- Manufactured from 100% virgin, medical-grade polypropylene and every lot is leak tested to ensure the integrity and security of samples
- Available blank or with alphanumeric markings molded into the bottom of each tube for enhanced sample identification
- Wide variety of tube volumes and capping options available, both in bulk or racked V-well design for improved sample recovery
- Open bottom rack design for faster freezing and thawing
- Broad temperature range of -180° to 120°C
Enhanced Storage Rack Design
- Unlike traditional storage tubes or blocks, blank and alphanumeric storage tubes are available in specially designed, stackable, microplate-footprint racks of 96 tubes for individual sample, access and removal
- Rack design includes grid-referenced lids for easy identification of tube location
Recommended for:
Individual sample retrieval; Shipping samples; Storage of DNA, compounds or any other samples
Specifications
Blank, bulk | |
Polypropylene (Medical Grade) | |
V-bottom |
1.2 mL | |
Bulk, 1000 tubes/cs | |
Non-sterile |