missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ ABI PRISM™ 7000 Sequence Detection Systems Spectral Calibration Kit
Easy-to-use, preloaded, 96-well optical reaction plates enable users to calibrate the ABI PRISM™ 7000 Sequence Detection System quickly and easily.
Brand: Applied Biosystems™ 4328895
597.60 GBP valid until 2024-11-30
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
This Applied Biosystems™ easy-to-use kit establishes the pure dye spectra and multicomponent values for FAM™, JOE™, NED™, ROX™, SYBR™ Green, VIC™, and TAMRA™ dyes on the ABI PRISM™ 7000 Sequence Detection System. The ABI PRISM™ 7000 Sequence Detection Systems Spectral Calibration Kit includes eight optical 96-well reaction plates: one preloaded and sealed background plate, and seven preloaded and sealed spectral calibration plates with seven separate dye standards. Spend Your Time on Research - Not Instrument Calibration This kit's easy-to-use, preloaded, 96-well optical reaction plates enable users to calibrate the ABI PRISM™ 7000 Sequence Detection System quickly and easily. Insert the reaction plates during system installation, and the system automatically collects the dye standard's spectral information. The system's application algorithm then uses the calibration information to ensure accurate data analysis.Specifications
Contains one Background plate, and seven Spectral Calibration plates with seven dye standards (FAM™, JOE™, NED™,ROX™, SYBR™ Green, VIC™, TAMRA™). Store at -15 to 25°C. Protect from light. | |
7000 System | |
ABI PRISM™ | |
Real Time PCR (qPCR) | |
8 x 96-well plates |
FAM, JOE, NED, ROX, TAMRA™, TMR (Tetramethylrhodamine), VIC, SYBR™ Green | |
Fluorescence | |
Spectral Calibration Kit | |
Dry Ice | |
Spectral Calibration |
For Research Use Only. Not for use in diagnostic procedures.