Learn More
Fisherbrand™ ABS Pipette Rack

Keep 0.1 to 50 mL pipettes or cans within easy reach while preventing damage and clutter. Fisherbrand™ ABS Pipette Rack includes two removable attachments that hold pipette bulbs, fillers, and pumps.
Brand: Fisherbrand™ HS20612
67.31 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
- Four angled shelved compartments
- ABS plastic construction
- Cut-out viewing window and come with two removable attachments that hold pipette bulbs, fillers, and pumps
- Dimensions: 291 x 88 x 401 mm
Specifications
Two removable attachments that hold pipette bulbs, fillers, and pumps | |
Glass and Plastic Pipettes | |
1 Each | |
88 mm |
Pipette Rack | |
ABS | |
291 mm | |
401 mm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
12Hours
14Minutes
1Seconds
53 -
Multiple Manufacturers
Consumables Monthly Promotion
Explore exclusive monthly deals on essential consumables for unbeatable savings.Promo Code: 24222Expires: 2025-03-31
Days
0Hours
9Minutes
58Seconds
6 -
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24162Expires: 2025-03-31
Days
0Hours
9Minutes
58Seconds
6 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
29Hours
14Minutes
1Seconds
53 -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
9Minutes
58Seconds
6
Your input is important to us. Please complete this form to provide feedback related to the content on this product.