missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mini Bin™ Foil Dispenser
Safely cut foil to any size. Mini Bin™ Foil Dispenser creates any length of foil without the waste of giant rolls or expense of pre-cut squares. Compact design is ideal for limited workspaces. Constructed of sturdy ABS plastic with a non-slip base and integrated safety guard.
Brand: Fisherbrand™ HEA03-448-351
This item is not returnable.
View return policy
Description
- Ideal for autoclaving, freezing, incubating, protecting laboratory ware, lining, sealing and general storage.
- Compact size fits in limited work spaces and is easy to transport.
- Precise cutting blade protected by a safety guard integrated into the cover.
- Foam strip prevents foil from retracting back into the unit.
- Uses two sizes of custom, 153 m long aluminum foil rolls (sold separately).
Specifications
Foil Dispenser | |
100 x 190 x x 112 mm | |
ABS | |
102 mm and 153 mm width aluminum foil rolls (sold separately) |
Blue | |
Aluminum Foil | |
1 | |
1 Ea. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Mini Bin™ Foil Dispenser > Mini Bin™ Foil Dispenser; Color: Blue
Spot an opportunity for improvement?Share a Content Correction