Learn More
Fisherbrand™ MagWipe™ Magnetic Tissue Box Holder
Free up bench top space with a magnetic storage boxes. Fisherbrand™ MagWipe™ Magnetic Tissue Box Holder can be used to keep common laboratory products organized.
Brand: Fisherbrand™
18.93 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 46
Additional Details : Weight : 0.18800kg
Description
- Made of robust ABS plastic in a bright translucent color
- Features four powerful magnets for a secure hold on most metal surfaces
- Holds one 110mm x 210mm box of wipes
Specifications
Tissue Box Holder | |
13 x 91 x 98 mm | |
91 mm | |
Wipes | |
Standard size KimWipes™ box |
Translucent | |
13 mm | |
98 mm | |
ABS | |
1 Each |