missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Parafilm™ Sealing Film Dispenser
Cuts and dispenses film safely. Parafilm™ Sealing Film Dispenser is supplied with two safety razor cutting blades.
Brand: Fisherbrand™ HS234525B
Description
- ABS plastic dispenser designed with a safety razor that slides and cuts with no danger to fingers.
- Supplied with two easily exchanged cutting blades.
- Dispenser holds one or two 50 mm (2-inch) rolls, or one 100 mm (4-inch) roll.
Specifications
Sealing Film Dispenser | |
6.7 in. | |
4.7 in. | |
6.1 in. | |
Parafilm | |
Freestanding | |
Hinged Lid | |
2 cutting blades |
Blue | |
171 mm | |
120 mm | |
156 mm | |
ABS | |
1 | |
1 x 100 mm roll or 2 x 50 mm rolls | |
1 Ea. |