Learn More
Fisherbrand™ ABS Plastic Pipet Rack
Protect and organize glass and plastic pipets. ABS Pipet Rack has four sturdy, angled shelves with cut-out viewing windows. Use the two removable attachments to hold bulbs, fillers or pumps. Constructed of sturdy ABS for a minimal benchtop footprint.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 1.26000kg
Description
- Protects and organizes glass and plastic pipettes without clutter
- Angled compartments keep pipets within easy reach while preventing damage
- Cut-out viewing windows for easy viewing and identification
- Comes with two removable attachments that hold pipette bulbs, fillers, and pumps
Specifications
Pipette Rack | |
Red | |
ABS | |
Z-shaped | |
No | |
0.1 to 50 mL pipets or cans | |
291 x 88 x 401 mm | |
11.5 in. | |
40.1 cm |
Not Autoclavable | |
Pipettes | |
1 | |
4 Tiers | |
Non-sterile | |
1 Ea. | |
29.1 cm | |
8.8 cm |