missing translation for 'onlineSavingsMsg'
Learn More

Scotsman™ ABS Plastic Self Contained Ice Machine

A self-contained unit producing individual 'Gourmet'-style crystal clear 'supercube' ice cubes. Does not require plumbing connections. Ideal for domestic use or the wider working environment, or in vehicles or boats.

Brand:  Scotsman™ ACM25

Product Code. 12822477

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Feedwater (e.g., bottled) is hand-poured into reservoir. Unit is therefore ideal for areas with poor mains water quality
  • Water forming from melting ice cubes in the storage bin is re-circulated into reservoir
  • Front panel water reservoir level indicator
  • Up to 10kg (22 lbs) daily ice cubes production
  • Up to 3.5kg (7.7 lbs) ice storage capacity
  • Hygienic ABS plastic exterior
  • Simple and reliable electro-mechanic controls
  • Front panel in & out airflow (air-cooled model only) for built-in installation
  • Ergonomically designed ice storage access, with disappearing door
  • AgION antimicrobial agent embedded in selected molded plastics parts
  • CFC-free R-134a refrigerant
  • Three years manufacturer warranty

Note: Unit is not supplied with a plug; just electrical cable. Specific plug must be installed.

Specifications

Specifications

Bin capacity of 3kg
640mm
380mm
31kg
388mm
230/60/1
Max. production/24hrs of 10kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Scotsman™ ABS Plastic Self Contained Ice Machine > Capacity: 3.5kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.