missing translation for 'onlineSavingsMsg'
Learn More

Multiroir Controlec™ Tilting Trays for ABS Storage Unit

Product Code. 11744581
Click to view available options
Dimensions (L x W x H):
197x600x240 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11744581

Brand: Multiroir Controlec™ 50003

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Tilt and/or remove the Multiroir Controlec™ Tilting Trays for ABS Storage Unit for a flexible and versatile arrangement of your items to be stored.

  • Storage unit is stackable
  • Tilting tray material: ABS
  • Tilting trays in various sizes

Specifications

Color Transparent
Material ABS
Shape Rectangular
For Use With (Equipment) Removable tilt-able drawer unit
Product Type Tilt Bin
Dimensions (L x W x H) 197x600x240 mm
Length (Metric) 197 mm
Width (Metric) 600 mm
Height (Metric) 240 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.