Learn More
Fisherbrand™ Snap-together Conical Tube Rack
Keep conical tubes standing upright. Fisherbrand™ Snap-together Conical Tube Rack is designed for stable use in water baths but can also be used on benchtops.
Brand: Fisherbrand™
28.70 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.16740kg
Description
- Use 15 and 50 mL tubes simultaneously
- Shipped flat, easy-to-assemble
- Alphanumeric grid reference aids for tube identification
- Tubes:
- 15 mL: 30 Wells, 17 mm dia.
- 50 mL: 20 Wells, 28 mm dia.
- Dimensions: 171 x 170 x 61 mm
- Not recommended for autoclaving
Specifications
Not Autoclavable | |
Tubes (30 x 15 mL, 20 x 50 mL) | |
50 | |
1 Each | |
171 mm | |
61 mm |
Orange | |
ABS | |
15 and 50mL conical tubes | |
171 x 170 x 61mm | |
170 mm | |
17 and 28 mm |