Learn More
Applied Biosystems™ Absolute Q™ MAP16 Plate Kit and 1-Step RT-dPCR Master Mix
A key component of the QuantStudio Absolute Q Digital PCR System which is powered by the patented microfluidic array plate (MAP) technology that enables consistent and automated sample separation.
Brand: Applied Biosystems™ A55165
1332.80 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.70000kg
Description
- A key component of the QuantStudio Absolute Q Digital PCR System
- The system is powered by the patented microfluidic array plate (MAP) technology
- Enables consistent and automated separation of the sample into 20,000 microchambers with industry leading <1% coefficient of variation (CV)
- The QuantStudio Absolute Q MAP16 microinjection-molded plates overcome common challenges of inconsistency and high dead volume
- This novel approach provides many benefits including: precise microchamber volume, consistent sample distribution, and greater than 98% of loaded volume analyzed
- This package product also includes Absolute Q 1-step RT-dPCR Master Mix (4X), optimized for use with the QuantStudio Absolute Q Digital PCR System in a simple workflow with minimal processing steps
- The 4X formulation enables analysis of higher sample volumes and delivers accurate quantification of RNA targets without using a standard curve
- The unparalleled precision and accuracy of the Absolute Q system provides confidence in measurements across replicates and experiments
Specifications
Primer-probe | |
Taq DNA Polymerase | |
Digital PCR | |
Hot Start Taq Polymerase | |
RNA |
Digital PCR | |
<2 hr. | |
Absolute Q Digital PCR System | |
192 Reactions | |
450 μL |
For research use only. Not for use in diagnostic procedures.