missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ AC Adapter for Portable Printers
Work the entire day using this AC adapter/battery charger. It powers the M410, M510, M511, M610 and M611 label printers and charges the related battery packs.
Brand: Brady™ 176990
Additional Details : Weight : 0.37000kg
Description
- Use this adapter to power and charge your M410, M510, M511, M610 and M611 label printers.
- Includes an AC adapter/charger.
- Power supply voltage: 110 to 240 V.
Specifications
AC Adapter | |
114.30 mm | |
31.75 mm | |
AC Adapter and Power Cord | |
1 Ea. |
BMP41 Label Printer, Brady M410 Label Printer, BMP53 Label Printer, Brady M510 Label Printer, Brady M510 Label Printer, BMP61 Labeling System, BradyPrinter M610, BradyPrinter M611 | |
1.25 in. | |
AC Adapter for Portable Printers | |
Asset Tracking, Circuit Board Labelling, Component and Equipment Labelling, Data and Telecommunications Labelling, Electrical Labelling, Facility Identification, Food and Beverage Process Labelling, General Identification, Healthcare and Hospital Labelling, Inventory and Inspection Labelling, Laboratory Labelling, Lean and 5S Labelling, Safety Identification, Warehouse Marking, Wire and Cable Labelling | |
100/240 V |