missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ AC Adaptor UK 240V
For use with lab printers.
Brand: Brady™ 110417
61.13 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 50
Additional Details : Weight : 0.44230kg
Description
- Configured to UK 240V
Specifications
AC Adapter | |
Lab Printers | |
Configured for UK 240V | |
240 V |