Learn More
Thermo Scientific™ AC200 Immersion Circulators
AC200 is ideal when applications require greater pumping performance, ramp programming, application alarms, and temperature ranges from -50° to +200°C.
£2247.81 - £2339.36
Specifications
Certifications/Compliance | CE marked, UL listed, CSA, RoHS |
---|---|
Communications | USB, RS232, RS485, Ethernet/LAN, Analog I/O |
Flow Rate | 20 L/min. |
Temperature Range | 13°C to 200°C |
Heating Capacity | 2 kW/1.2 kW |
Product Code | Brand | Model | Voltage | Frequency | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Voltage | Frequency | Price | Quantity & Availability | ||||
11630831
|
Thermo Scientific™
1560001B |
AC200 | 230 V | 50 Hz |
£2339.36
Each |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||
10289244
|
Thermo Scientific™
1560021 |
AC200 with bridge | 230 V | 50 Hz |
£2247.81
Each |
Estimated Shipment: 24-06-2025
Log in to see stock. |
||||
Description
Thermo Scientific™ AC200 is ideal when applications require greater pumping performance, ramp programming, application alarms, and temperature ranges from 13° to +200°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.
- Max. temperature: 200°C
- Low-liquid level alarm for Safety Class III
- Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload
- USB communication port and options for RS-232, RS-485, Ethernet/LAN, Analog I/O
- Programmable application temperature alarm with user selected alarm, go-safe-state or shut off option
- Self-Tuning PID controller for optimized temperature control
- Ramp program with 10 steps—edit ramp during run or pause
- Whole range calibration of «n« points
- RTA (Real Temperature Adjustment) for calibration
- Internal or external temperature control mode (Remote Sensor, NAMUR type)
- Pump speed adjustment to three levels for turbulance control
- Powerful force and suction pump for external open and closed applications
- Three languages (English, German, French)
- Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
- Acoustic and optical alarm
- Auto-Restart feature after power failure
- USB port for remote control
- Real-time clock
- Multifunction port connects
- Booster pump (1 bar extra)
- Booster heater (2kW extra)
- Auto refill device
- Magnetic/solenoid valve box (e.g. control tap-water cooling)
Includes:8mm and 12mm hose barbs with bridge (–0026, –0029, –0021 only), pump plug for external circulation, 6ft. power cord.
- Warranty varies by country, please contact us for details
Specifications
CE marked, UL listed, CSA, RoHS | |
20 L/min. | |
2 kW/1.2 kW | |
330 mbar/4.85 psi | |
0.01°C | |
7.8 in. | |
6.4 in. | |
14.6 in. | |
9.25 lb. |
USB, RS232, RS485, Ethernet/LAN, Analog I/O | |
13°C to 200°C | |
475 mbar/6.89 psi | |
3/FL | |
7.8 x 6.4 x 14.6 in. (19.9 x 16.5 x 37.2 cm) | |
19.9 cm | |
16.5 cm | |
37.2 cm | |
4.2 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.