missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Access Port
Shop All BINDER Products
Click to view available options
Port Size:
30 mm
50 mm
100 mm
Ports:
1 on Left Side
1 on Right Side
1 on Top
Unit Size:
Each
Description
- Round access port with silicone plug
- Choose between 30, 50, or 100 mm plug
- Available on left, right, or top of the chamber
- For use with KB PRO 130, KB PRO 260, KB PRO 720, KB PRO 1060, and KB PRO 1600
Specifications
Specifications
| For Use With (Equipment) | KB PRO 130, KB PRO 260, KB PRO 720, KB PRO 1060, KB PRO 1600 |
| Material | Silicone |
| Type | Access Port |
| Ports | 1 on Left Side |
| Port Size | 50 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction