missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Access Port

Product Code. 30238301 Shop All BINDER Products
Click to view available options
Port Size:
30 mm
50 mm
100 mm
Ports:
1 on Left Side
1 on Right Side
1 on Top
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30238301

Brand: BINDER™ 80122480

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Access port with silicone plug for use with KB PRO 130, KB PRO 260, KB PRO 720, KB PRO 1060, and KB PRO 1600.

  • Round access port with silicone plug
  • Choose between 30, 50, or 100 mm plug
  • Available on left, right, or top of the chamber
  • For use with KB PRO 130, KB PRO 260, KB PRO 720, KB PRO 1060, and KB PRO 1600

Specifications

For Use With (Equipment) KB PRO 130, KB PRO 260, KB PRO 720, KB PRO 1060, KB PRO 1600
Material Silicone
Type Access Port
Ports 1 on Top
Port Size 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.