missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Accessories for Horizontal Gel Box, 10-20 cm
For use with horizontal gel box, 10cm.
Brand: Axygen HGB20-20-GT
99.72 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.11000kg
Description
Combs for 10-20 cm Axygen™ horizontal gel boxSpecifications
Horizontal Electrophoresis System Accessories | |
Axygen Horizontal Gel Box, 20 cm | |
Gel Tray 20 x 20 cm, UV Transparent |