missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Accessories for Horizontal Gel Box, 15 cm

For use with horizontal gel box, 15cm

Brand:  Axygen™ HGB15-20-15

Code : NEW

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 15533137

  • £55.70 / 1 unit
Estimated Shipment: 11-12-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Axygen Horizontal Gel Box, 15 cm
20
1/Pk.
Comb
1/Cs.
1.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers